E57EAL4T110SP
Cutler Hammer, Div of Eaton Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57EAL4T110SP

Cutler Hammer, Div of Eaton Inductive Proximity
In stock
Item Number
E57EAL4T110SP
MFG Item Number
E57EAL4T110SP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
E57EAL4T110SP
PROX, IND, 4mm, 1mm RANGE, DC, 3-W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57EAL4T110SP
Item Number E57EAL4T110SP
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity
Diameter 4 mm
Shielding Shielded
Power Type DC
Range 0.8 mm
Connection Type 4 Pin Micro Pigtail
Output Type NO NPN
Number of Wires 3
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection No
Max Load Current 0.2 A
Max Leakage Current 0.01 mA
Approvals CE
RoHS No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved