E57G-12SPN4-Q
Cutler Hammer, Div of Eaton Inductive Proximity, E57G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57G-12SPN4-Q

Cutler Hammer, Div of Eaton Inductive Proximity, E57G Series
In stock
Item Number
E57G-12SPN4-Q
MFG Item Number
E57G-12SPN4-Q
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, E57G Series
Item #
E57G-12SPN4-Q
E57G PROX, 12MM, DC, SH, PNP, NO,

E57G Series Information

  • 10~30 VDC Operating Voltage
  • IP67 Environmental Rating
  • Available in Cable and Micro‑Connector Styles
For global sensing applications, the E57G General Purpose series is designed for most standard inductive sensing needs. With its stainless steel tubular body, 360 degree visible LED, fast switching speed and laser‑etched markings, the E57G series is an ideal cost‑effective solution.

Specifications

Specifications
Manufacturer Part Number E57G-12SPN4-Q
Item Number E57G-12SPN4-Q
Manufacturer Cutler Hammer, Div of Eaton
Product Series E57G
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E57G Series
Nominal Voltage 12 VDC, 24 VDC
Net Weight 0.06 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved