E57G-30UPN15-Q
Cutler Hammer, Div of Eaton Inductive Proximity, E57G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E57G-30UPN15-Q

Cutler Hammer, Div of Eaton Inductive Proximity, E57G Series
In stock
Item Number
E57G-30UPN15-Q
MFG Item Number
E57G-30UPN15-Q
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, E57G Series
Item #
E57G-30UPN15-Q
E57G PROX, 30MM,DC,UNSH,PNP,NO,STD,

E57G Series Information

  • 10~30 VDC Operating Voltage
  • IP67 Environmental Rating
  • Available in Cable and Micro‑Connector Styles
For global sensing applications, the E57G General Purpose series is designed for most standard inductive sensing needs. With its stainless steel tubular body, 360 degree visible LED, fast switching speed and laser‑etched markings, the E57G series is an ideal cost‑effective solution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E57G-30UPN15-Q
Item Number E57G-30UPN15-Q
Product Series E57G
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E57G Series
Diameter 30 mm
Shielding Unshielded
Power Type DC
Range 15 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.1 A
Max Leakage Current 0.1 mA
Approvals CE, cULus
RoHS Yes
Net Weight 0.3 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved