EAC2420SP
Cutler Hammer, Div of Eaton Sensors, EAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EAC2420SP

Cutler Hammer, Div of Eaton Sensors, EAC Series
In stock
Item Number
EAC2420SP
MFG Item Number
EAC2420SP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, EAC Series
Item #
EAC2420SP
Current Sensor,Split Core,4-20mA,

EAC Series Information

  • Highly Accurate
  • Average Responding
  • Jumper Selectable Ranges
  • Isolation for Safety
  • UL, C‑UL, and CE Approved

The CurrentWatch EAC Series from Eation's electrical business combines a current transformer and signal conditioner into a single package. The EAC Series has a jumper‑selected current input ranges and industry standard outputs: 4‑20 mA, 0‑5 VDC or 0‑10 VDC. This family of sensors is designed for applications on "linear" or sinu‑soidal AC loads. Available in split‑core or solid‑core housings.

Typical Applications

  • Automation Equipment‑ Analog current reading for remote monitoring and software alarms
  • Data Loggers‑ Self‑powered sensors help conserv data logger batteries
  • Panel meters‑ Simple connection displays power consumption

Videos

Specifications

Specifications
Manufacturer Part Number EAC2420SP
Item Number EAC2420SP
Manufacturer Cutler Hammer, Div of Eaton
Product Series EAC
Family Series Cutler Hammer, Div of Eaton Sensors, EAC Series
Split Core Yes
Power Supply 24 VDC Loop-Powered
Window Diameter 0.85 "
Output 4-20 mA
Current Range 100 A, 150 A, 200 A
Response Time 300 ms
Frequency Range 20-100 Hz
Output Limit 23 mA
Terminals Top
Approvals CE, cUL, UL
RoHS No
Net Weight 0.245 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved