The store will not work correctly when cookies are disabled.
HMX32AG6D622-N
Cutler Hammer, Div of Eaton HVAC Drives, H-Max Series
In stock
Item Number
HMX32AG6D622-N
MFG Item Number
HMX32AG6D622-N
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Drives, H-Max Series
Drive, AC, 1.5HP, 240V, 6.6A, VT,N12
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HMX32AG6D622-N |
Item Number |
HMX32AG6D622-N |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
H-Max |
Family Series |
Cutler Hammer, Div of Eaton HVAC Drives, H-Max Series |
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
1.5 hp |
Amps (Variable Torque Rating) |
6.6 A |
Input Range Voltage (AC) |
200-240 VAC |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 12 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Height |
12.9 " |
Width |
5 " |
Depth |
7.8 " |
Max Frequency |
320 Hz |
Frame Size |
FS4 |
Comments |
Includes BACnet & Metasys N2 communications. |
Net Weight |
13.2 lbs |
Gross Weight |
15.43 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved