HT8LP18
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HT8LP18

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
HT8LP18
MFG Item Number
HT8LP18
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HT8LP18
Legend Plate, 30mm, Inch,Square

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HT8LP18
Item Number HT8LP18
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Switch Type Pushbutton
Legend Inch
Hole Size 30 mm
Shape Square
Material Plastic
Field Color Black
Legend Location Top
Height 2.19 "
Width 2.19 "
Net Weight 0.02 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved