HT8SP42
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HT8SP42

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
HT8SP42
MFG Item Number
HT8SP42
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
HT8SP42
Legend Plate, 30mm, Off/On,Square

Series Information

Specifications

Specifications
Manufacturer Part Number HT8SP42
Item Number HT8SP42
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Switch Type 2-Position Selector Switch
Legend Off/On
Hole Size 30 mm
Shape Square
Material Plastic
Field Color Black
Legend Location Top
Height 1.77 "
Width 1.77 "
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved