M22-PVLT-K12-R
Cutler Hammer, Div of Eaton Switches, M22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22-PVLT-K12-R

Cutler Hammer, Div of Eaton Switches, M22 Series
In stock
Item Number
M22-PVLT-K12-R
MFG Item Number
M22-PVLT-K12-R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, M22 Series
Item #
M22-PVLT-K12-R
PLTR Pushbutton, Red, 38mm Mush, 24V

M22 Series Information

  • Typical Life up to 5 million Mechanical Operations
  • Field convertible from Maintained to Momentary (On Maintained Pushbuttons Only)
  • LED Illumination Only for High‑Quality and Long Life
  • Customizable Laser Engraving on All Buttons
  • Capable of Communicating via ASi Protocol with ASi Adapter Modules
Eaton's M22 industrial heavy‑duty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and non‑illuminated pushbuttons, selector switches, push‑pulls, alternate action and twist‑to‑release operators. The complete illuminated line is only offered in LED light units to ensure high‑quality brightness and up to 100,000 hours of LED illumination. M22 operators are available with either a silver or black color bezel. The space‑saving modular construction of the M22 line makes on‑the‑job assembly fast and simplifies the stocking of both components and complete devices.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M22-PVLT-K12-R
Item Number M22-PVLT-K12-R
Manufacturer Cutler Hammer, Div of Eaton
Product Series M22
Family Series Cutler Hammer, Div of Eaton Switches, M22 Series
Nominal Mounting Size 22 mm
Contacts 1NO, 2NC
Operation Push Lock-Twist Release
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 35 mm
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Illumination Circuit Transformer Type
Max Voltage 500 VAC, 500 VDC
Current (A) 10 A
Terminal Type Fingersafe Screw
IP Rating IP67, IP69K
Depth Behind Panel 2.8 "
Net Weight 0.4375 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved