M22-WKV-K11
Cutler Hammer, Div of Eaton Switches, M22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22-WKV-K11

Cutler Hammer, Div of Eaton Switches, M22 Series
In stock
Item Number
M22-WKV-K11
MFG Item Number
M22-WKV-K11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, M22 Series
Item #
M22-WKV-K11
Selector Switch, 2-Pos Maint, 1/1,

M22 Series Information

  • Field Convertibility of Maintained/Momentary and Key Removal Positions
  • More Than 100,000 Mechanical Operations
  • Capable of Communicating via ASi Protocol with ASi Adapter Modules
  • LED Offering Only for Improved Brightness Quality and 100,000 Hours of Operation
  • IP67, IP69K and NEMA 4X and 13 Protections

Eaton's M22 selector switch line offers an almost endless variety of options in maintained/momentary, key removal and illuminated devices. The coding adapters used for maintained/ momentary and key removal positions make the M22 stand out from competitive devices. By simply adding or removing a coding adapter from inside the operator, the end‑user can change the function of the button. Operator options include standard knob, rotary head, illuminated and keyed versions.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M22-WKV-K11
Item Number M22-WKV-K11
Manufacturer Cutler Hammer, Div of Eaton
Product Series M22
Family Series Cutler Hammer, Div of Eaton Switches, M22 Series
Mounting Size (mm) 22 mm
Number of Positions 2
Operator Type Knob
Selector Function Maintained
Contacts 1NO, 1NC
Max Voltage 500 VAC
Current (A) 10 A
Bezel Plastic Round
Operator Color Black
Terminal Type Fingersafe Screw
IP Rating IP66
NEMA Rating NEMA 4X, NEMA 13
Net Weight 0.09 lbs
Depth Behind Panel 1.77 "
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved