M22-XAK5
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22-XAK5

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
M22-XAK5
MFG Item Number
M22-XAK5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
M22-XAK5
Legend Plate, 22mm, Emergency Stop,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M22-XAK5
Item Number M22-XAK5
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Switch Type Pushbutton
Legend Emergency Stop
Hole Size 22 mm
Shape Round
Letter Color Black
Background Color Yellow
Legend Location Bottom, Top
Height 3.54 "
Width 3.54 "
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved