M22-XBK
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22-XBK

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
M22-XBK
MFG Item Number
M22-XBK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
M22-XBK
Legend Plate, 22mm, (Blank),Round

Series Information

Specifications

Specifications
Manufacturer Part Number M22-XBK
Item Number M22-XBK
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Legend (Blank)
Hole Size 22 mm
Shape Round
Background Color Yellow
Height 2.36 "
Width 2.36 "
Net Weight 0.005 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved