M22-XCK
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22-XCK

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
M22-XCK
MFG Item Number
M22-XCK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
M22-XCK
Legend Plate, 22mm, (Blank),Square

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M22-XCK
Item Number M22-XCK
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Legend (Blank)
Hole Size 22 mm
Shape Square
Letter Color Black
Background Color Silver
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved