M22-XCK1
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22-XCK1

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
M22-XCK1
MFG Item Number
M22-XCK1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
M22-XCK1
Legend Plate, 22mm, (Four

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M22-XCK1
Item Number M22-XCK1
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Switch Type 4-Position Selector Switch/Joystick
Legend (Four Directional Arrows)
Hole Size 22 mm
Shape Square
Letter Color Black
Background Color Silver
Legend Location Bottom, Left, Right, Top
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved