M22-XCK3
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22-XCK3

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
M22-XCK3
MFG Item Number
M22-XCK3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
M22-XCK3
Legend Plate, 22mm, (Two

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M22-XCK3
Item Number M22-XCK3
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Switch Type 4-Position Selector Switch/Joystick
Legend (Two Directional Arrows)
Hole Size 22 mm
Shape Square
Letter Color Black
Background Color Silver
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved