The store will not work correctly when cookies are disabled.
M22-XST-GB6
Cutler Hammer, Div of Eaton Switches
MFG Item Number
M22-XST-GB6
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Legend Plate Insert, 22mm, ON,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M22-XST-GB6 |
Item Number |
M22-XST-GB6 |
Manufacturer |
Cutler Hammer, Div of Eaton |
Family Series |
Cutler Hammer, Div of Eaton Switches |
Switch Type |
Pushbutton |
Legend |
On |
Shape |
Insert - Rectangular |
Letter Color |
Black |
Background Color |
Silver |
Net Weight |
0.02 lbs |
Gross Weight |
0.02 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved