M22-XYK5
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22-XYK5

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
M22-XYK5
MFG Item Number
M22-XYK5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
M22-XYK5
Legend Plate, 22mm, Emergency Stop,

Series Information

Specifications

Specifications
Manufacturer Part Number M22-XYK5
Item Number M22-XYK5
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Switch Type Pushbutton
Legend Emergency Stop
Hole Size 22 mm
Shape Square
Letter Color Black
Background Color Yellow
Legend Location Bottom, Top
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved