M22S-D-G-K20
Cutler Hammer, Div of Eaton Switches, M22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22S-D-G-K20

Cutler Hammer, Div of Eaton Switches, M22 Series
In stock
Item Number
M22S-D-G-K20
MFG Item Number
M22S-D-G-K20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, M22 Series
Item #
M22S-D-G-K20
Pushbutton, Mom, Grn, Flush, 2NO,

M22 Series Information

  • Typical Life up to 5 million Mechanical Operations
  • Field convertible from Maintained to Momentary (On Maintained Pushbuttons Only)
  • Customizable Laser Engraving on All Buttons
  • Capable of Communicating via ASi Protocol with ASi Adapter Modules
  • IP67, IP69K and NEMA 4X and 13 Protections
Eaton's M22 industrial heavy‑duty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and non‑illuminated pushbuttons, selector switches, push‑pulls, alternate action and twist‑to‑release operators. The complete illuminated line is only offered in LED light units to ensure high‑quality brightness and up to 100,000 hours of LED illumination. M22 operators are available with either a silver or black color bezel. The space‑saving modular construction of the M22 line makes on‑the‑job assembly fast and simplifies the stocking of both components and complete devices.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M22S-D-G-K20
Item Number M22S-D-G-K20
Manufacturer Cutler Hammer, Div of Eaton
Product Series M22
Family Series Cutler Hammer, Div of Eaton Switches, M22 Series
Nominal Mounting Size 22 mm
Operation Momentary
Contacts 2NO
Max Voltage 500 VAC
Current (A) 10 A
Lens/Button Shape Round Flush
Lens/Button Color Green
Operator Size (mm) 30 mm
Bezel Plastic Round
Full Shroud No
Terminal Type Fingersafe Screw
IP Rating IP67, IP69K
Rating (A) @ 120/125 VAC 4 A
Depth Behind Panel 1.77 "
Rating (A) @ 220-250 VAC 4 A
Rating (A) @ 24-30 VDC 3 A
Rating (A) @ 48 VDC 1.7 A
NEMA Rating NEMA 4X, NEMA 13
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved