M22S-ST-GB1
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22S-ST-GB1

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
M22S-ST-GB1
MFG Item Number
M22S-ST-GB1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
M22S-ST-GB1
Legend Plate, 22mm, Start,1/2 Round

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M22S-ST-GB1
Item Number M22S-ST-GB1
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Switch Type Pushbutton
Legend Start
Hole Size 22 mm
Shape 1/2 Round
Letter Color Black
Background Color Black/Silver
Legend Location Top
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved