M22S-ST-GB11
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22S-ST-GB11

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
M22S-ST-GB11
MFG Item Number
M22S-ST-GB11
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
M22S-ST-GB11
Legend Plate, 22mm, Man/Auto,1/2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M22S-ST-GB11
Item Number M22S-ST-GB11
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Switch Type 2-Position Selector Switch
Legend Man/Auto
Hole Size 22 mm
Shape 1/2 Round
Letter Color Black
Background Color Black/Silver
Legend Location Top
Net Weight 0 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved