NGK412KSW
Cutler Hammer, Div of Eaton Switches, G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NGK412KSW

Cutler Hammer, Div of Eaton Switches, G Series
In stock
Item Number
NGK412KSW
MFG Item Number
NGK412KSW
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, G Series
Item #
NGK412KSW
NGK 4 P MOLDED CASE SWITCH 1200

G Series Information

  • HACR Rated
  • Suitable for Reverse Feed Use
  • 2, 3, or 4 Poles
  • Line/Load Conductors Termination

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NGK412KSW
Item Number NGK412KSW
Manufacturer Cutler Hammer, Div of Eaton
Product Series G
Family Series Cutler Hammer, Div of Eaton Switches, G Series
Number of Poles 4
Current Rating 1,200 A
Approvals CSA, UL
Net Weight 60 lbs
Gross Weight 60 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved