The store will not work correctly when cookies are disabled.
PDG10C0025TFFJ
Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
In stock
Item Number
PDG10C0025TFFJ
MFG Item Number
PDG10C0025TFFJ
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, PDG Series
Circuit Breaker, 600VAC/250DC, 4-P
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PDG10C0025TFFJ |
Item Number |
PDG10C0025TFFJ |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
PDG |
Family Series |
Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series |
Poles |
4 |
Current Rating |
25 A |
Max Voltage |
600 VAC |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
Neutral Pole |
Yes |
Neutral Protection |
0% |
kAIC @ 480 VAC |
18 |
IR @ 600Y/347 VAC |
10 |
Approvals |
CE, CSA, UL |
Gross Weight |
0 lbs |
Net Weight |
4.8944 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved