PDG10C0030TFFN
Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PDG10C0030TFFN

Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
In stock
Item Number
PDG10C0030TFFN
MFG Item Number
PDG10C0030TFFN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, PDG Series
Item #
PDG10C0030TFFN
Circuit Breaker, 600VAC/250DC, 4-P

PDG Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PDG10C0030TFFN
Item Number PDG10C0030TFFN
Manufacturer Cutler Hammer, Div of Eaton
Product Series PDG
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
Poles 4
Current Rating 30 A
Max Voltage 600 VAC
Terminals Included Sold Separately
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole Yes
Neutral Protection 0%
kAIC @ 480 VAC 18
IR @ 600Y/347 VAC 10
Approvals CE, CSA, UL
Gross Weight 0 lbs
Net Weight 4.8944 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved