QCF1030
Cutler Hammer, Div of Eaton Co Circuit Breakers, QCF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QCF1030

Cutler Hammer, Div of Eaton Co Circuit Breakers, QCF Series
In stock
Item Number
QCF1030
MFG Item Number
QCF1030
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, QCF Series
Item #
QCF1030
CIRCUIT BREAKER

QCF Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QCF1030
Item Number QCF1030
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series QCF
Family Series Cutler Hammer, Div of Eaton Co Circuit Breakers, QCF Series
Poles 1
Current Rating 30 A
Max Voltage 240 VAC
Protection Thermal Magnetic
UL Standard 489
CSA Standard LR48907
kAIC @ 240 VAC 10
Approvals CSA, UL
Net Weight 0.3013 lbs
Gross Weight 0.301 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved