QCF2050
Cutler Hammer, Div of Eaton Circuit Breakers, QCF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QCF2050

Cutler Hammer, Div of Eaton Circuit Breakers, QCF Series
In stock
Item Number
QCF2050
MFG Item Number
QCF2050
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, QCF Series
Item #
QCF2050
CIRCUIT BREAKER

QCF Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QCF2050
Item Number QCF2050
Manufacturer Cutler Hammer, Div of Eaton
Product Series QCF
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, QCF Series
Poles 2
Current Rating 50 A
Max Voltage 240 VAC
Protection Thermal Magnetic
UL Standard 489
CSA Standard LR48907
kAIC @ 240 VAC 10
Approvals CSA, UL
Net Weight 0.55 lbs
Gross Weight 0.5313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved