QCR1010
Cutler Hammer, Div of Eaton Circuit Breakers, QCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QCR1010

Cutler Hammer, Div of Eaton Circuit Breakers, QCR Series
In stock
Item Number
QCR1010
MFG Item Number
QCR1010
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, QCR Series
Item #
QCR1010
Circuit Breaker, 1-P, 10A, 120/240V,

QCR Series Information

  • Thermal Magnetic Protection
  • Three Position Handle
  • Black Cases with Black Handles
Eaton Type QCR circuit breakers have a standard feature provision for 35 mm DIN rail rear mounting with a spring‑loaded release. Optional clips for individual mounting are available as a separate accessory. QCR circuit breakers are only 1/2‑inch (12.7 mm) wide per pole and are excellent for general purpose industrial applications where space savings is required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QCR1010
Item Number QCR1010
Manufacturer Cutler Hammer, Div of Eaton
Product Series QCR
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, QCR Series
Poles 1
Current Rating 10 A
Max Voltage 240 VAC
Protection Thermal Magnetic
Mounting DIN Rail
UL Standard 489
CSA Standard LR48907
kAIC @ 240 VAC 10
Approvals CSA, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved