RGC320033E
Cutler Hammer, Div of Eaton Circuit Breakers, G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RGC320033E

Cutler Hammer, Div of Eaton Circuit Breakers, G Series
In stock
Item Number
RGC320033E
MFG Item Number
RGC320033E
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, G Series
Item #
RGC320033E
CIRCUIT BREAKER,2000A,35 kAIC,690V

G Series Information

  • Compact Design Frees up Panel Space
  • Common Field‑Fit Internal Accessories Make Installation and Custom Configuration Easy
  • Advanced Trip Unit Functionality Offers a Wide Range of Adjustment for Maximum Flexibility
  • Features High‑Speed "Blow‑Open" Action
  • Mounting Hardware and Lugs are Included for Convenience

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The "G" signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings. The Series G family includes five frame sizes in ratings from 15 to 2500 amperes. Series G offers a choice of several interrupting capacities up to 200 kA at 480 volts AC (200 kA at 240 volts AC).


Videos

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number RGC320033E
Item Number RGC320033E
Manufacturer Cutler Hammer, Div of Eaton
Product Series G
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, G Series
Poles 3
Current Rating 2,000 A
Max Voltage 600 VAC
Trip Unit Electronic
kAIC @ 240 VAC 200
kAIC @ 480 VAC 100
Approvals IEC, UL
Gross Weight 0 lbs
Net Weight 102 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved