XTAE018C10A006
Cutler Hammer, Div of Eaton Starters, XT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTAE018C10A006

Cutler Hammer, Div of Eaton Starters, XT Series
In stock
Item Number
XTAE018C10A006
MFG Item Number
XTAE018C10A006
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, XT Series
Item #
XTAE018C10A006
STARTER 3P FVNR 18A FRAME C 1NO

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTAE018C10A006
Item Number XTAE018C10A006
Manufacturer Cutler Hammer, Div of Eaton
Product Series XT
Family Series Cutler Hammer, Div of Eaton Starters, XT Series
Style Open
Industry Standard IEC
Poles 3
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Motor FLA (Amps) 4-6 A
UL Motor Starting (AC3) 18
General Purpose (AC1) 35
Max HP 120V 1PH 2 hp
Max HP 230/240V 1PH 3 hp
Max HP 200/208V 3PH 5 hp
Max HP 230/240V 3PH 5 hp
Max HP 460/480V 3PH 10 hp
Max HP 575/600V 3PH 15 hp
Coil Type Magnetic
Auxiliary Contacts 1NC
Overload Type Thermal
Overload Series XTOB
Termination Screw
Mounting Surface
Net Weight 1.255 lbs
Gross Weight 1.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved