XTCE115G00B
Cutler Hammer, Div of Eaton Contactors, XT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTCE115G00B

Cutler Hammer, Div of Eaton Contactors, XT Series
In stock
Item Number
XTCE115G00B
MFG Item Number
XTCE115G00B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, XT Series
Item #
XTCE115G00B
Contactor, 3-P N/O, 190-240VAC Coil,

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XTCE115G00B
Item Number XTCE115G00B
Manufacturer Cutler Hammer, Div of Eaton
Product Series XT
Family Series Cutler Hammer, Div of Eaton Contactors, XT Series
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Coil Type Magnetic
Poles 3NO
Frame Size G
Auxiliary Contacts None
Termination Screw
Overload Relays C396, XTOB, XTOT
General Purpose (AC1) 130 A
UL Motor Switching (AC3) 115 A
Max HP 115V 1PH 10 hp
Max HP 230/240V 1PH 25 hp
Max HP 200/208V 3PH 40 hp
Max HP 230/240V 3PH 50 hp
Max HP 460/480V 3PH 100 hp
Max HP 575/600V 3PH 125 hp
Net Weight 5.2 lbs
Gross Weight 5.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved