XTPR020BC1
Cutler Hammer, Div of Eaton Manual Motor Protectors, XTMMP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTPR020BC1

Cutler Hammer, Div of Eaton Manual Motor Protectors, XTMMP Series
In stock
Item Number
XTPR020BC1
MFG Item Number
XTPR020BC1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, XTMMP Series
Item #
XTPR020BC1
Manual Motor Protector, 16.0-20.0A

XTMMP Series Information

  • Rated up to 100 Amps
  • UL, CSA, and CE Approvals
  • Up to 63 HP @ 240V 3PH
  • Up to 63 HP @ 480V 3PH
  • DIN Rail Mountable

Eaton's new XT family of manual motor protectors (MMPs) features a pushbutton or rotary ON/OFF manual disconnect, Class 10 adjustable bimetallic overload relay, and fixed magnetic short‑circuit trip capability in one compact unit. Two frame sizes are available: Frame B (45 mm) for motors with FLA ratings up to 32A and Frame D (55 mm) covers motor FLA ratings up to 63A.

  • Finger‑Safe IP20 Protection
  • Wide Range of Accessories Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XTPR020BC1
Item Number XTPR020BC1
Manufacturer Cutler Hammer, Div of Eaton
Product Series XTMMP
Family Series Cutler Hammer, Div of Eaton Manual Motor Protectors, XTMMP Series
Operating Current 20 A
IP Rating IP20
FLA Adjustment Range 16-20
HP 200/208V 3PH 5 hp
HP 575/600V 3PH 15 hp
Phase 3
Poles 3
Trip Class Class 10
Approvals CE, CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved