DAT72410F
Cynergy3 Components Relays, D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DAT72410F

Cynergy3 Components Relays, D Series
In stock
Item Number
DAT72410F
MFG Item Number
DAT72410F
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, D Series
Item #
DAT72410F
Reed Relay, SPST-NO, 3A, 24VDC, Wire

D Series Information

  • 10kV or 15kV Isolation
  • Low Contact Resistance versions
  • High Power Switching
  • PCB or Panel Mounting Options
Very high isolation voltages, up to 15kV, are achieved through the use of high vacuum reed switches with either Rhodium or Tungsten contacts and make these relays suitable for high reliability applications such as cardiac defibrillators, test equipment and high voltage power supplies.

Videos

Specifications

Specifications
Manufacturer Part Number DAT72410F
Item Number DAT72410F
Manufacturer Cynergy3 Components
Product Series D
Family Series Cynergy3 Components Relays, D Series
Coil Voltage 24 VDC
Contacts 1NO
Mounting PC Board
Termination PC Pin and Flying Lead
Enclosure Epoxy Sealed
Diode No
Contact Type Tungsten
Max Current 2 A
Electrostatic Shield No
Coaxial Shield No
Net Weight 0.075 lbs
Gross Weight 0.075 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved