HP50
Daito Fuses, HP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HP50

Daito Fuses, HP Series
In stock
Item Number
HP50
MFG Item Number
HP50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, HP Series
Item #
HP50
FUSE, 5A, 250V

HP Series Information

  • 0.32 ~ 15 Amps
  • 250 Volts AC/DC
  • General Purpose Alarm Fuse
  • Plug‑In Type
  • cURus Approved
The Daito HP series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. When used with the proper fuse socket an open circuit will enable an alarm circuit. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant


Specifications

Specifications
Depth (mm) 11 mm
Width (mm) 8 mm
Ships Factory Direct No
Manufacturer Part Number HP50
Item Number HP50
Manufacturer Daito
Product Series HP
Family Series Daito Fuses, HP Series
Voltage (AC) 250 VAC
Current Rating 5 A
Voltage (DC) 250 VDC
Characteristic General Purpose
Package Type Plug-In
Interrupt Rating 1.5 kA @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 30.3 mm
Body Length (mm) 30.3 mm
Approvals cURus, PSE
RoHS Yes
Comments Fuse has window for viewing trip status. Alarm contact is in the matching fuse holder.
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved