109888-0002
Danaher Controls Inductive Proximity, MOTION DETECTORS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

109888-0002

Danaher Controls Inductive Proximity, MOTION DETECTORS Series
In stock
Item Number
109888-0002
MFG Item Number
109888-0002
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, MOTION DETECTORS Series
Item #
109888-0002
IND. PROX. SW., M30X1.5, MET.,

MOTION DETECTORS Series Information

  • High and Low Range Types for 6 to 3000 RPM Operation
  • 25 Turn Potentiometer and LED Indicator Simplifies Precise Ser‑Point Adjustment
  • Accurate and Repeatable to 5% of Nominal Speed
The Motion Detector Series detects under‑speed conditions in conveyor lines, machine tools, ventilating systems, or any other rotating shaft where a minimum speed requirement exists. Typically, a flat, keyway, or bolthead, is detected, precisely timed, and compared during each revolution to a set‑point adjustment made at minimum speed. Any drop in speed immediately produces an output which may be used for emergency stop or other control function. The Motion Detectors operate as AC or DC switches and are available with high‑ and low‑speed range.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 109888-0002
Item Number 109888-0002
Product Series MOTION DETECTORS
Manufacturer Danaher Controls
Family Series Danaher Controls Inductive Proximity, MOTION DETECTORS Series
Diameter 30 mm
Power Type AC, DC
Range 8 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 20-264 VAC/VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.35 A
Max Leakage Current 1.5 mA
Approvals CSA, UR
Net Weight 0.375 lbs
Gross Weight 0.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved