16Q2CA120
Danaher Controls Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16Q2CA120

Danaher Controls Relays
In stock
Item Number
16Q2CA120
MFG Item Number
16Q2CA120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
16Q2CA120
LOW PROFILE RELAY; 120VAC; TWO POLE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16Q2CA120
Item Number 16Q2CA120
Manufacturer Danaher Controls
Family Series Danaher Controls Relays
Published Coil Voltage 120 VAC
Contacts DPDT
Mounting Open Board
Termination Plug-In
Enclosure Plastic
Status Indicator No
Nominal Coil Voltage 120 VAC
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS No
Approvals CSA, UL
Net Weight 0.1125 lbs
Gross Weight 0.1125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved