19112A6
Danaher Controls Timers, 191 Reset Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19112A6

Danaher Controls Timers, 191 Reset Timer Series
In stock
Item Number
19112A6
MFG Item Number
19112A6
Availability

Obsolete Item No Longer Available

Product Details

Overview

Timers, 191 Reset Timer Series
Item #
19112A6
ELECTRIC HANDSET TIMER; PANEL MTG;

191 Reset Timer Series Information

The Model 191 is a push‑button start, motor driven timer with cycle progress pointer, double make‑double break snap action switch and is used to energize a load for a preset time period. The pushbutton is in the center of the time set pointer knob on the panel mounted dial. When depressed momentarily, a mechanical latch and switch is engaged, starting the motor and timing period. After completion of timing, switch 3 and 4 open, 1 and 2 close, motor stops, and timer resets to setpoint. Timer is now ready for another timing operation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 19112A6
Item Number 19112A6
Manufacturer Danaher Controls
Product Series 191 Reset Timer
Family Series Danaher Controls Timers, 191 Reset Timer Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Number of Digits 2
Maximum Time Preset 16 Hrs
Time Format Hours, Minutes, Seconds
Display Type Dial
Timing Activation Dial Twist
Indicator Light No
Dual Display No
Reset Manual
Approvals CSA, UL
RoHS No
Net Weight 1.1038 lbs
Gross Weight 1.104 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved