27Q2CA120
Danaher Controls Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27Q2CA120

Danaher Controls Relays
In stock
Item Number
27Q2CA120
MFG Item Number
27Q2CA120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
27Q2CA120
Latching Relay, DPDT, 10A, 120VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27Q2CA120
Item Number 27Q2CA120
Manufacturer Danaher Controls
Family Series Danaher Controls Relays
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination 11 Pin Circular
Enclosure Clear Plastic
Status Indicator No
Push-to-Test No
Contact Material Silver
Enclosed Yes
Max Current 10 A
Approvals CSA, UL
RoHS No
Net Weight 0.465 lbs
Gross Weight 0.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved