30E3CA12002
Danaher Controls Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30E3CA12002

Danaher Controls Relays
In stock
Item Number
30E3CA12002
MFG Item Number
30E3CA12002
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
30E3CA12002
G.P. SQUARE BASE RELAY, 120VAC, 3P

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30E3CA12002
Item Number 30E3CA12002
Manufacturer Danaher Controls
Family Series Danaher Controls Relays
Published Coil Voltage 120 VAC
Contacts 3PDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Status Indicator No
Contact Material Silver
Nominal Coil Voltage 120 VAC
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS No
Approvals UL
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved