607047-0001
Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

607047-0001

Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
In stock
Item Number
607047-0001
MFG Item Number
607047-0001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, 6070 PROXIMITY Series
Item #
607047-0001
Encoder

6070 PROXIMITY Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 607047-0001
Item Number 607047-0001
Product Series 6070 PROXIMITY
Manufacturer Danaher Controls
Family Series Danaher Controls Inductive Proximity, 6070 PROXIMITY Series
Diameter 4 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO NPN
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved