62PMMF0020AB75
Danaher Controls Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

62PMMF0020AB75

Danaher Controls Encoders
In stock
Item Number
62PMMF0020AB75
MFG Item Number
62PMMF0020AB75
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
62PMMF0020AB75
Encoder

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 62PMMF0020AB75
Item Number 62PMMF0020AB75
Manufacturer Danaher Controls
Family Series Danaher Controls Encoders
Resolution (PPR) 20
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) No
Shaft/Bore Size 5/8 "
Shaft Seal Yes
Shaft Type Single Ended
Bolt Circle 5.63 "
Input Voltage 5-15 VDC
Output Type Differential
Output Voltage 5-15 VDC
Electrical Output Type Line Driver
Termination MS Connector
LED Output Indicator Yes
Signal Direction Bidirectional
Commutating No
Duty Classification Heavy
Bearings Yes
Operating Temperature 0-54 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 10 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved