AD2500134YF0M
Danaher Controls Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AD2500134YF0M

Danaher Controls Encoders
In stock
Item Number
AD2500134YF0M
MFG Item Number
AD2500134YF0M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
AD2500134YF0M
Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number AD2500134YF0M
Item Number AD2500134YF0M
Manufacturer Danaher Controls
Family Series Danaher Controls Encoders
Single Turn Resolution 13
Input Power 5 VDC
Protocol SSI Gray
Shaft/Bore Size 10 mm
Mounting Spring Tether
Connector 1 ft Drive Cable
Explosion Proof No
Duty Servo
Mounting Style Shaft
Operating Temperature -15-120 °C
IP Rating IP40
Sensing Optical
Approvals CE
RoHS Yes
Net Weight 0.3875 lbs
Gross Weight 0.3875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved