E901002.001A
Danaher Controls Encoders, E9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E901002.001A

Danaher Controls Encoders, E9 Series
In stock
Item Number
E901002.001A
MFG Item Number
E901002.001A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, E9 Series
Item #
E901002.001A
Encoder

E9 Series Information

  • Ideal for Position in Speed Sensing in Small Machines and Actuators
  • Low Power Standby Mode is Ideal for Battery Powered Devices
  • 200 kHz Operating Frequency
The E9 Series high performance, advanced features, and competitive pricing make it the encoder of choice for a broad range of applications. The E9 optical encoders utilize a patent pending ASIC that integrates all encoder electronics, including the optoelectronic sensors, which enhances reliability and accuracy.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E901002.001A
Item Number E901002.001A
Manufacturer Danaher Controls
Product Series E9
Family Series Danaher Controls Encoders, E9 Series
Resolution (PPR) 100
Incremental Channels Dual with Complimentary
Mounting Style Hubshaft
Indexed (Marker) Yes
Shaft/Bore Size 2 mm
Shaft Type Hub
Input Voltage 5 VDC
Output Type Differential
Output Voltage 5 VDC
Termination 10 Pin Connector
LED Output Indicator No
Signal Direction Bidirectional
Commutating No
Duty Classification Servo
Bearings Yes
Operating Temperature -20-100 °C
Approvals test2
RoHS Yes
Net Weight 0.0113 lbs
Gross Weight 0.0113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved