003N3410
Danfoss Electronics HVAC Valves, WVFX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

003N3410

Danfoss Electronics HVAC Valves, WVFX Series
In stock
Item Number
003N3410
MFG Item Number
003N3410
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, WVFX Series
Item #
003N3410
Water Valve, WVFX 20 - Range bar 15

WVFX Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 003N3410
Item Number 003N3410
Manufacturer Danfoss Electronics
Product Series WVFX
Family Series Danfoss Electronics HVAC Valves, WVFX Series
Pipe Size 0.75 "
Body Style Two-Way
Min Opening Point 217 psi
Max Opening Point 420 psi
Body Material Brass
Internal Material Brass
Inlet and Outlet G
Pressure Connection SAE Flare
Approvals cULus, EAC, LLC CDC TYSK, PED
RoHS Compliant Yes
Comments Opens on Rising Conditional Pressure
Net Weight 2.5356 lbs
Gross Weight 3.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved