003N6025
Danfoss Electronics HVAC Valves, WVFX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

003N6025

Danfoss Electronics HVAC Valves, WVFX Series
In stock
Item Number
003N6025
MFG Item Number
003N6025
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, WVFX Series
Item #
003N6025
Water Valve, WVFX 15 - 31in cap

WVFX Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 003N6025
Item Number 003N6025
Manufacturer Danfoss Electronics
Product Series WVFX
Family Series Danfoss Electronics HVAC Valves, WVFX Series
Pipe Size 0.5 "
Body Style Two-Way
Min Opening Point 60 psi
Max Opening Point 333 psi
Body Material Brass
Internal Material Brass
Inlet and Outlet NPT
Approvals cULus, EAC, LLC CDC TYSK, PED
RoHS Compliant Yes
Comments Opens on Rising Conditional Pressure
Net Weight 2.4913 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved