003N8066
Danfoss Electronics HVAC Valves, WVO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

003N8066

Danfoss Electronics HVAC Valves, WVO Series
In stock
Item Number
003N8066
MFG Item Number
003N8066
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, WVO Series
Item #
003N8066
Water Valve, WVO 15

WVO Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 003N8066
Item Number 003N8066
Manufacturer Danfoss Electronics
Product Series WVO
Family Series Danfoss Electronics HVAC Valves, WVO Series
Pipe Size 0.5 "
Body Style Two-Way
Min Opening Point 205 psi
Max Opening Point 260 psi
Body Material Brass
Internal Material Brass
Inlet and Outlet NPT
Pressure Connection SAE Flare Union Nut
Approvals cULus, EAC, LLC CDC TYSK, PED
RoHS Compliant Yes
Comments Opens on Rising Conditional Pressure
Net Weight 2.3588 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved