014L0182
Danfoss Electronics Sight Glasses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

014L0182

Danfoss Electronics Sight Glasses
In stock
Item Number
014L0182
MFG Item Number
014L0182
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sight Glasses, Series
Item #
014L0182
Sight Glass, SGP 10S N

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 014L0182
Item Number 014L0182
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics Sight Glasses
Size 3/8
Window Type Single Window
Max Pressure 754 psig
Connection Type Solder
Indicator Moisture Indicator
Composition Metallic
Body Material Brass
Max Temperature 175 °F
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved