018F4100
Danfoss Electronics Solenoids, BJ024CS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

018F4100

Danfoss Electronics Solenoids, BJ024CS Series
In stock
Item Number
018F4100
MFG Item Number
018F4100
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, BJ024CS Series
Item #
018F4100
Solenoid Valve Coil, BJ024CS - 24V,

BJ024CS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 018F4100
Item Number 018F4100
Manufacturer Danfoss Electronics
Product Series BJ024CS
Family Series Danfoss Electronics Solenoids, BJ024CS Series
Style Clip-On
Coil Voltage 24 VDC
Coil Power 14 W
Max Stroke Length 0.5 "
Maximum Force 80 oz
Duty Cycle Pulse
Operation Push
Approvals cULus, LLC CDC TYSK
RoHS No
Comments Flying leads, Ext. Metal Frame, Non-condensation
Net Weight 0.86 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved