018F4110
Danfoss Electronics Solenoids, BJ120CS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

018F4110

Danfoss Electronics Solenoids, BJ120CS Series
In stock
Item Number
018F4110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, BJ120CS Series
Item #
018F4110
Solenoid Valve Coil, BJ120CS -

BJ120CS Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 018F4110
Manufacturer Danfoss Electronics
Product Series BJ120CS
Family Series Danfoss Electronics Solenoids, BJ120CS Series
Style Clip-On
Coil Voltage 110 VAC
Coil Power 15 W
Max Stroke Length 0.5 "
Maximum Force 85 oz
Duty Cycle Pulse
Operation Push
Approvals cULus, LLC CDC TYSK
RoHS No
Comments Flying leads, Ext. Metal Frame, Non-condensation
Net Weight 0.9 lbs
Gross Weight 0.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved