018F4120
Danfoss Electronics Solenoids, BJ240CS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

018F4120

Danfoss Electronics Solenoids, BJ240CS Series
In stock
Item Number
018F4120
MFG Item Number
018F4120
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, BJ240CS Series
Item #
018F4120
Solenoid Valve Coil, BJ240CS -

BJ240CS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 018F4120
Item Number 018F4120
Manufacturer Danfoss Electronics
Product Series BJ240CS
Family Series Danfoss Electronics Solenoids, BJ240CS Series
Style Clip-On
Coil Voltage 230 VAC
Coil Power 14 W
Max Stroke Length 0.5 "
Maximum Force 80 oz
Duty Cycle Pulse
Operation Push
Approvals cULus, LLC CDC TYSK
RoHS No
Comments Flying leads, Ext. Metal Frame, Non-condensation
Net Weight 0.86 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved