018F4123
Danfoss Electronics Solenoids, BX240CS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

018F4123

Danfoss Electronics Solenoids, BX240CS Series
In stock
Item Number
018F4123
MFG Item Number
018F4123
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, BX240CS Series
Item #
018F4123
Solenoid Valve Coil, BX240CS

BX240CS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 018F4123
Item Number 018F4123
Manufacturer Danfoss Electronics
Product Series BX240CS
Family Series Danfoss Electronics Solenoids, BX240CS Series
Style Clip-On
Coil Voltage 230 VAC
Coil Power 14 W
Max Stroke Length 0.5 "
Maximum Force 80 oz
Duty Cycle Pulse
Operation Push
Approvals cULus, LLC CDC TYSK
RoHS No
Comments Flying leads, Ext. Metal Frame, Non-condensation
Net Weight 0.7275 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved