018F6185
Danfoss Electronics Solenoids, BE115CS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

018F6185

Danfoss Electronics Solenoids, BE115CS Series
In stock
Item Number
018F6185
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Solenoids, BE115CS Series
Item #
018F6185
Solenoid Valve Coil, BE115CS

BE115CS Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 018F6185
Manufacturer Danfoss Electronics
Product Series BE115CS
Family Series Danfoss Electronics Solenoids, BE115CS Series
Style Clip-On
Coil Voltage 115 VAC
Coil Power 13 W
Max Stroke Length 0.5 "
Maximum Force 75 oz
Duty Cycle Continuous
Approvals LLC CDC TYSK
RoHS No
Comments Non-condensation, DIN Spade and Cap
Net Weight 0.59 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved