018F6192
Danfoss Electronics Solenoids, BE110CS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

018F6192

Danfoss Electronics Solenoids, BE110CS Series
In stock
Item Number
018F6192
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, BE110CS Series
Item #
018F6192
Solenoid Valve Coil, BE110CS

BE110CS Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 018F6192
Manufacturer Danfoss Electronics
Product Series BE110CS
Family Series Danfoss Electronics Solenoids, BE110CS Series
Style Clip-On
Coil Voltage 110 VAC
Coil Power 13 W
Max Stroke Length 0.5 "
Maximum Force 75 oz
Duty Cycle Continuous
Approvals LLC CDC TYSK
RoHS No
Comments Non-condensation, DIN Spade and Cap
Net Weight 0.595 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved